Add More Items
View All Quick Selects
Below you can add an image for 'LED tape light' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Blaze 200 Led Tape Light, 12V, 3000K, 100 FT. Spool
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$897.75
Each
Connects Indoor Led Tape Light to A 12V or 24V DC Hard-Wired Power Supply.
$100.00
$133.33
Led Tape Light, Silicone Material, 24 V (Output);120 V Ac (Input), 3 W, 200 LM/FT Brightness (Lumens), White, 85, 3000 K, Led Lamp, 1 FT Length, 3/8 In Width, 50000 H Average Life, 5 Yr Warranty, 1 LB
Nacogdoches Availability: In Stock
$27.00
This 24-Volt Led High Output Tape Light (2700K) Is A Lighting Support Basic That Features A Versatile White Finish.
$381.88
Tape Light Terminal Block Connector, Screw Down, 8MM, Tape-to-Wire, White - Pack Of 1
$2.00
Led Tape, 3 W (Feet), 24 V, 1 FT Length, 40 MM Width, White, 1 LB
$989.98
Connectors and Accessories For Wac Lighting Invisiled 24V Tape Light Including Lite, Pro, Pro Ii, Pro Iii, and RGB Color Changing Task & Cove Tape Light.
$15.98
Tape Light Terminal Block Connector, Screw Down, 8MM, Tape-to-Wire - Pack Of 1
$2.99
$9.95
$13.68
$14.95
$7.57
Low Voltage Plug-In Class 2 Electronic Transformer Designed to Be Used As A Plug-and-Play Style Transformer. Contains An On/Off Toggle Switch At The Base and A 72 Inch Detachable Cord. Models That End In -T Include A Lead Cable For Invisiled Tape Light Systems, and Models That End In -S Include A Lead Wire For Line and Straight Edge Under Cabinet Lighting Systems. Inherently Protected and Power Limited, Protecting The Lighting System From Both Normal and Abnormal Short Circuits. Built-In Auto Reset, Soft S
$82.95
16.4FT Trulux Kit High Output 3000K, 4.6W Per FT, 24V, Incl: Wire, Connections, Drive
$164.61
1' Led Tape 27K (STL-Uww-100)
$5.71
Tape Light Terminal Block Connector, Screw Down, 8MM, Tape-to-Tape, White - Pack Of 1
Tape Light Terminal Block Connector, Screw Down, 8MM, Tape-to-Tape - Pack Of 1
Tape Light Terminal Block Connector, Screw Down, 8MM, Tape-to-Wire - Pack Of 5
$14.40
Clicktight® Pro Tape-to-Tape Connector - Pack Of 5 With Wire Management
$26.67
20
Popularity
Default